Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Capillary columns, VF-17ms

Capillair, VF-17ms, 0,50 µm, 0,25 mm, 15 m
Catalog # VARICP8980
Supplier:   VARIAN
Capillary columns, VF-17ms
Catalog # VARICP8980
Supplier:  VARIAN
Capillary columns, VF-17ms
Capillary columns, VF-17ms

Capillair, VF-17ms, 0,50 µm, 0,25 mm, 15 m

Price
527,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

VF-17ms is a 50% phenyl, 50% dimethylpolysiloxane, medium polarity, low bleed column for increased sensitivity, accuracy and instrument uptime.

  • Deactivation technology improves data quality
  • Ideal EPA confirmation column for ultimate confidence
  • Bonded and cross-linked to allow solvent rinsing, reducing replacement costs
  • Improves column stability
Specifications
  • Kolomtype:
    Capillair
  • Filmdikte:
    0,50 µm
  • Ø inw.:
    0,25 mm
  • Lengte:
    15 m
  • Seq:
    05
  • Fase:
    VF-17ms