Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
HPLC columns, MetaSil® Basic

HPLC columns, MetaSil® Basic

Analytisch, 100 Å, 3 µm, 4,60 mm, 100 mm
Catalog # VARIA0516100X046
Supplier:   VARIAN
HPLC columns, MetaSil® Basic
Catalog # VARIA0516100X046
Supplier:  VARIAN
HPLC columns, MetaSil® Basic

Analytisch, 100 Å, 3 µm, 4,60 mm, 100 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

MetaSil® Basic columns tends to retain polar compounds better than standard phases, often showing improved retention for compounds that elute in the void volume on standard alkyl phases. These columns are recommended for use at pH 2 to 7,5.

  • Excellent peak shape for basic analytes
  • Exceptionally high surface coverage
  • Improved polar compound retention
  • Enhanced selectivity
Specifications
  • Kolomtype:
    Analytisch
  • Ø inw.:
    4,60 mm
  • Partikelgrootte:
    3 µm
  • Poriëngrootte:
    100 Å
  • Lengte:
    100 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.