Petrischalen, PYREX®
Petrischaal, glas, 120 mm, 20 mm, Niet steriel
Catalogus # 391-2026
Leverancier: SciLabware
Ga naar:
Product Details & Documents
PYREX®, borosilicate glass, with lid.
- Chemically resistant
- Specially formed to ensure even wall thickness and consistent optical performance
- Able to withstand repeated autoclaving
Specificaties
- Ø:120 mm
- Steriliteit:Niet steriel
- Uitvoering:Petrischaal, glas
- Hoogte:20 mm
- Seq:06



