Petrischalen, PYREX®
Petrischaal, glas, 100 mm, 20 mm, Niet steriel
Catalog # 391-2025
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, with lid.
- Chemically resistant
- Specially formed to ensure even wall thickness and consistent optical performance
- Able to withstand repeated autoclaving
Specifications
- Ø:100 mm
- Steriliteit:Niet steriel
- Uitvoering:Petrischaal, glas
- Hoogte:20 mm
- Seq:04



