Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Sampling cannulae

Sampling cannulae

Bent cannula with Luer lock, Roestvrij staal 316, 3,2×120 mm
Catalogus # QLAACAN475-01
Leverancier:   QUALITY LAB ACCESSORIES
Sampling cannulae
Catalogus # QLAACAN475-01
Sampling cannulae
Sampling cannulae

Bent cannula with Luer lock, Roestvrij staal 316, 3,2×120 mm

Price
Informeer naar de prijs
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Standard cannula are unique, proprietary configurations for most manual and automated sampling applications.

  • Manufactured in both electropolished 316 stainless steel or PEEK
  • Can accommodate all standard tip filters
  • Optional stoppers set the proper sampling position

The USP defines the sampling point as: 'A zone half way between the top of the media and top of the paddle or basket not less than 1 cm from the vessel wall. The sampling position is critical but so too is the type of sampling cannula (also known as a probe) used.'

Specificaties
  • Ø×L:
    3,2×120 mm
  • Omschrijving:
    Bent cannula with Luer lock
  • Materiaal:
    Roestvrij staal 316
  • Seq:
    05
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Stopper for adjustable cannula, Hanson, Ø = 3,2 mm
    Stopper for adjustable cannula, Hanson, Ø = 3,2 mm
    QLAACANSTP-HR
    Log in voor beschikbaarheid
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.