Qualitative filter papers, technical, smooth, grade 6
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Fast rate of filtration, high wet strength. All-purpose filter papers; also recommended for malt and beer analysis or degassing; also suitable for coarser or gelatinous precipitates; for clarification of dried sugar beet shreds in sugar factories; essences; spirits.
Specificaties
- Nr:6
- Seq:18
- Maat:185 mm
- Filtratiesnelheid:15 s
- Cat. No.:SARTFT-4-312-185
- Milieu certificering:Renewable Energy Certificate
- Barstweerstand, vochtig:30 kPa
- Partikelretentie:10 - 13 µm
- Dikte:0,17 mm
- Environmentally Preferable:Lage impact op de fabricage
- Gewicht:80 g/m²
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



