Qualitative filter papers, technical, smooth, grade 6
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Fast rate of filtration, high wet strength. All-purpose filter papers; also recommended for malt and beer analysis or degassing; also suitable for coarser or gelatinous precipitates; for clarification of dried sugar beet shreds in sugar factories; essences; spirits.
Specifications
- Nr:6
- Maat:150 mm
- Filtratiesnelheid:15 s
- Cat. No.:SARTFT-4-312-150
- Milieu certificering:Renewable Energy Certificate
- Barstweerstand, vochtig:30 kPa
- Partikelretentie:10 - 13 µm
- Dikte:0,17 mm
- Environmentally Preferable:Lage impact op de fabricage
- Gewicht:80 g/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



