Maatcilinders
100 ml, 1,0 ml, 270 mm, 1,0 ± ml
Catalog # 612-0071
Supplier: SciLabware
Jump to:
Product Details & Documents
Borosilicate glass, tall form, class B.
- White enamel graduations
- Polyethylene foot absorbs impact and reduces breakage
Specifications
- Capaciteit:100 ml
- Hoogte:270 mm
- Indeling:1,0 ml
- Tolerantie:1,0 ± ml
Accessories
Product Information
- Catalog #OmschrijvingAvailabilityPrice
Product Information
- Catalog #OmschrijvingAvailabilityPrice
Product Information
- Catalog #OmschrijvingAvailabilityPrice
- BIBB4500/06MBase for 250 ml cylinders (612-0073, 612-0090)Log in for availability1 * 10 ST - 49,50 €
Product Information
- Catalog #OmschrijvingAvailabilityPrice
- BIBB4500/04MBase for 100 ml cylinders (612-0071, 612-0088)Log in for availability1 * 10 ST - 46,20 €
Product Information
- Catalog #OmschrijvingAvailabilityPrice
- BIBB4500/02MBase for 50 ml cylinders (612-0069, 612-0086)Log in for availability1 * 10 ST - 46,20 €



