Maatcilinders
25 ml, 0,5 ml, 175 mm, 0,5 ± ml
Catalogus # 612-0067
Leverancier: SciLabware
Ga naar:
Product Details & Documents
Borosilicate glass, tall form, class B.
- White enamel graduations
- Polyethylene foot absorbs impact and reduces breakage
Specificaties
- Capaciteit:25 ml
- Hoogte:175 mm
- Indeling:0,5 ml
- Tolerantie:0,5 ± ml
Accessories
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Base for 10 ml cylinders (612-0065)
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Base for 25 ml cylinders (612-0067)
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Base for 250 ml cylinders (612-0073, 612-0090)Base for 250 ml cylinders (612-0073, 612-0090)BIBB4500/06MLog in voor beschikbaarheid1 * 10 ST - 49,50 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Base for 100 ml cylinders (612-0071, 612-0088)Base for 100 ml cylinders (612-0071, 612-0088)BIBB4500/04MLog in voor beschikbaarheid1 * 10 ST - 46,20 €
Productinformatie
- Catalogus #BeschikbaarheidPrice
- Base for 50 ml cylinders (612-0069, 612-0086)Base for 50 ml cylinders (612-0069, 612-0086)BIBB4500/02MLog in voor beschikbaarheid1 * 10 ST - 46,20 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



