Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Maatcilinders

Maatcilinders

100 ml, 1 ml, 260 mm, 1 ± ml
Catalog # 612-0060
Supplier:   SciLabware
Maatcilinders
Catalog # 612-0060
Supplier:  SciLabware
Maatcilinders
Maatcilinders

100 ml, 1 ml, 260 mm, 1 ± ml

Price
23,60 €
Log in for availability
1 * 2 ST
Product Details & Documents

Borosilicate glass, tall form, class B.

  • With spout
  • Graduations in high contrast white enamel
  • Hexagonal bases on cylinders above 5 ml for greater stability

Certifications: BS 604, ISO 4788, DIN 12 680

Specifications
  • Capaciteit:
    100 ml
  • Hoogte:
    260 mm
  • Indeling:
    1 ml
  • Tolerantie:
    1 ± ml
  • Cat. No.:
    612-0060
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.