Maatcilinders
50 ml, 1 ml, 200 mm, 1 ± ml
Catalogus # 612-0059
Leverancier: SciLabware
Ga naar:
Product Details & Documents
Borosilicate glass, tall form, class B.
- With spout
- Graduations in high contrast white enamel
- Hexagonal bases on cylinders above 5 ml for greater stability
: BS 604, ISO 4788, DIN 12 680
Documents
Specificaties
- Capaciteit:50 ml
- Hoogte:200 mm
- Indeling:1 ml
- Tolerantie:1 ± ml



