Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Moppen, ‘T’Mop™

Moppen, ‘T’Mop™

T-Mop™ adapter, 304 electropolished stainless steel, acetal plastic, 25.4 cm (10")
Catalogus # 129-0539
Leverancier:   MICRONOVA
Moppen, ‘T’Mop™
Catalogus # 129-0539
Leverancier:  MICRONOVA
Moppen, ‘T’Mop™
Moppen, ‘T’Mop™

T-Mop™ adapter, 304 electropolished stainless steel, acetal plastic, 25.4 cm (10")

Price
203,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

A series of rounded T-mop covers with snaps that easily roll down walls, as well as clean awkward corners, tight spaces, and under equipment. Available in a range of fabrics for specialised cleaning.

  • Low profile, rounded covered sponges
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces, and under equipment
  • Holds up to strong disinfectants
  • Autoclavable

Selection of fabrics include:
NovaPoly™ - 100% smooth knit polyester provides excellent disinfectant dispersal
PolySorb™ - 100% textured polyester for removing residues and dispersing disinfectant
MegaTex™ - 100% non-woven polyamide is absorbent with a mildly abrasive surface
Microfiber - 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
PolyMesh™ - 100% polyester with a layer of mesh provides a mild scrubbing surface
NovaLite™ - absorbent synthetic chamois provides a fine clean and finish

The T-Mop™ Cleanroom Mop Covers fit onto the 180° swivel TMop™ adapter. Available with an optional thicker foam layer to hold more disinfectant and facilitate wringing. TMC6-14 is an elastic single-ply slipcover, a low cost option for smaller areas.

NovaPoly™ slipcover: 100% polyester. Can be used with strong disinfectants. Autoclavable.

MicroFiber slipcover: 80% polyester, 20% polyamide. 400% absorbency. Can be used with strong disinfectants. Autoclavable.

MegaTex T Mops™: Non-woven. Polyamide textured thermo bonded surface. Can be used with strong disinfectants. Autoclavable.

Bestelinformatie: Mops, handgrepen en deksels moeten afzonderlijk worden besteld.

Specificaties
  • Omschrijving:
    T-Mop™ adapter, 304 electropolished stainless steel, acetal plastic
  • Lengte:
    25.4 cm (10")
  • Seq:
    31
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.