Celcultuurinserts, Falcon®
Inserts for 24-well plates, sterile, Translucent high density PET membrane, 3,0 μm
Leverancier: Corning
Ga naar:
Product Details & Documents
Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane.
- Low protein binding PET membrane
- Sterilized by gamma irradiation
- A wide variety of configurations including 6, 12 and 24 well
- A broad selection of membrane pore sizes, 0,4, 1,0, 3,0 and 8,0 µm diameter
- Packed in individual blister packs, 48 inserts/case
- Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
- Innovative hanging design facilitates pipetting and allows for co-culture
Specificaties
- Membraan:Translucent high density PET membrane
- Poriëngrootte:3,0 μm
- Omschrijving:Inserts for 24-well plates, sterile
- Seq:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



