Celcultuurinserts, Falcon®
Inserts for 12-well plates, sterile, Transparent PET membrane, 3,0 μm
Fournisseur: Corning
Aller à :
Product Details & Documents
Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane.
- Low protein binding PET membrane
- Sterilized by gamma irradiation
- A wide variety of configurations including 6, 12 and 24 well
- A broad selection of membrane pore sizes, 0,4, 1,0, 3,0 and 8,0 µm diameter
- Packed in individual blister packs, 48 inserts/case
- Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
- Innovative hanging design facilitates pipetting and allows for co-culture
Spécifications
- Membraan:Transparent PET membrane
- Poriëngrootte:3,0 μm
- Omschrijving:Inserts for 12-well plates, sterile
- Seq:11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



