Celtellers, Fuchs-Rosenthal
Counting chamber with clamps, bright-lined, Fuchs-Rosenthal, 0,2 mm
Catalogus # MARI0640431
Leverancier: MARIENFELD
Ga naar:
Product Details & Documents
These counting chambers with double net ruling are suitable for blood tests in vitro diagnostic (IVD) applications.
Certifications: IVD directive 98/79/EC
Delivery information: Supplied with two cover glasses.
Specificaties
- Kamerdiepte:0,2 mm
- Type:Fuchs-Rosenthal
- Omschrijving:Counting chamber with clamps, bright-lined
- Seq:002
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



