Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Preparative LC columns

Preparative LC columns

Prep 30, Preparatief, C18, 100 Å, 5 µm, 30,00 mm, 100 mm
Catalog # HEWL449905-302
Supplier:   Agilent
Preparative LC columns
Catalog # HEWL449905-302
Supplier:  Agilent
Preparative LC columns
Preparative LC columns

Prep 30, Preparatief, C18, 100 Å, 5 µm, 30,00 mm, 100 mm

Price
6 420,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These Prep LC columns are designed for high loadability to purify milligram to gram quantities of products.

  • High loadability for maximum sample purification
  • Easy scalability from 4,6 up to 50 mm ID for rapid method development
  • High throughput 21,2 mm ID cartridges for fast purification
  • Exceptional column stability and loadability up to pH 10

Prep 21,2 mm ID columns are available with preparative cartridge hardware. This reliable cartridge hardware makes it simple to use columns with different lengths to increase sample load. Guard columns are easily integrated onto these columns, providing superior protection of the analysis column.

Analytical size 4,6 mm ID scalar columns are available for method development and optimisation prior to scaling up to larger columns.

Specifications
  • Kolomtype:
    Preparatief
  • Ø inw.:
    30,00 mm
  • Partikelgrootte:
    5 µm
  • Poriëngrootte:
    100 Å
  • Omschrijving:
    Prep 30
  • Lengte:
    100 mm
  • Seq:
    26
  • Fase:
    C18
Accessories

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • HEWL420420-901
    External guard hardware kit, PrepHT
    Log in for availability
    1 * 1 ST - 531,00 €

Product Information

  • Catalog #
    Omschrijving
    Poriëngrootte
    Partikelgrootte
    Availability
    Price
  • HEWL420910-901
    Bulk packing, silica, 1 kg
    100 Å
    10 µm
    Log in for availability
    1 * 1 ST - 9 800,00 €

Product Information

  • Catalog #
    Omschrijving
    Poriëngrootte
    Partikelgrootte
    Availability
    Price
  • HEWL420910-902
    Bulk packing, C18, 1 kg
    100 Å
    10 µm
    Log in for availability
    1 * 1 ST - 9 900,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.