Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Preparative LC columns

Scalar, Analytisch, Silica, 100 Å, 5 µm, 4,60 mm, 50 mm
Catalogus # HEWL446905-901
Leverancier:   Agilent
Preparative LC columns
Catalogus # HEWL446905-901
Leverancier:  Agilent
Preparative LC columns
Preparative LC columns

Scalar, Analytisch, Silica, 100 Å, 5 µm, 4,60 mm, 50 mm

Price
509,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

These Prep LC columns are designed for high loadability to purify milligram to gram quantities of products.

  • High loadability for maximum sample purification
  • Easy scalability from 4,6 up to 50 mm ID for rapid method development
  • High throughput 21,2 mm ID cartridges for fast purification
  • Exceptional column stability and loadability up to pH 10

Prep 21,2 mm ID columns are available with preparative cartridge hardware. This reliable cartridge hardware makes it simple to use columns with different lengths to increase sample load. Guard columns are easily integrated onto these columns, providing superior protection of the analysis column.

Analytical size 4,6 mm ID scalar columns are available for method development and optimisation prior to scaling up to larger columns.

Specificaties
  • Kolomtype:
    Analytisch
  • Ø inw.:
    4,60 mm
  • Partikelgrootte:
    5 µm
  • Poriëngrootte:
    100 Å
  • Omschrijving:
    Scalar
  • Lengte:
    50 mm
  • Seq:
    08
  • Fase:
    Silica
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • External guard hardware kit, PrepHT
    External guard hardware kit, PrepHT
    HEWL420420-901
    Log in voor beschikbaarheid
    1 * 1 ST - 531,00 €

Productinformatie

  • Catalogus #
    Poriëngrootte
    Partikelgrootte
    Beschikbaarheid
    Price
  • Bulk packing, silica, 1 kg
    Bulk packing, silica, 1 kg
    HEWL420910-901
    100 Å
    10 µm
    Log in voor beschikbaarheid
    1 * 1 ST - 9 800,00 €

Productinformatie

  • Catalogus #
    Poriëngrootte
    Partikelgrootte
    Beschikbaarheid
    Price
  • Bulk packing, C18, 1 kg
    Bulk packing, C18, 1 kg
    HEWL420910-902
    100 Å
    10 µm
    Log in voor beschikbaarheid
    1 * 1 ST - 9 900,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.