Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Preparative LC columns

Preparative LC columns

Prep 30, Preparatief, Silica, 100 Å, 10 µm, 50,00 mm, 250 mm
  HEWL410910-501
 :   Agilent
Preparative LC columns
  HEWL410910-501
 :  Agilent
Preparative LC columns
Preparative LC columns

Prep 30, Preparatief, Silica, 100 Å, 10 µm, 50,00 mm, 250 mm

 
15 520,00 €
   
1 * 1 ST
 

These Prep LC columns are designed for high loadability to purify milligram to gram quantities of products.

  • High loadability for maximum sample purification
  • Easy scalability from 4,6 up to 50 mm ID for rapid method development
  • High throughput 21,2 mm ID cartridges for fast purification
  • Exceptional column stability and loadability up to pH 10

Prep 21,2 mm ID columns are available with preparative cartridge hardware. This reliable cartridge hardware makes it simple to use columns with different lengths to increase sample load. Guard columns are easily integrated onto these columns, providing superior protection of the analysis column.

Analytical size 4,6 mm ID scalar columns are available for method development and optimisation prior to scaling up to larger columns.

 
  • Kolomtype:
    Preparatief
  • Ø inw.:
    50,00 mm
  • Partikelgrootte:
    10 µm
  • Poriëngrootte:
    100 Å
  • Omschrijving:
    Prep 30
  • Lengte:
    250 mm
  • Seq:
    42
  • Fase:
    Silica
Accessories

 

  •  
    Omschrijving
     
     
  • HEWL420420-901
    External guard hardware kit, PrepHT
       
    1 * 1 ST - 531,00 €

 

  •  
    Omschrijving
    Poriëngrootte
    Partikelgrootte
     
     
  • HEWL420910-901
    Bulk packing, silica, 1 kg
    100 Å
    10 µm
       
    1 * 1 ST - 9 800,00 €

 

  •  
    Omschrijving
    Poriëngrootte
    Partikelgrootte
     
     
  • HEWL420910-902
    Bulk packing, C18, 1 kg
    100 Å
    10 µm
       
    1 * 1 ST - 9 900,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.