Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, Rtx®-1301

Capillary columns, Rtx®-1301

Capillair, Rtx®-1301, 1,50 µm, 0,53 mm, 60 m
Catalog # 568-0049
Supplier:   Restek
Capillary columns, Rtx®-1301
Catalog # 568-0049
Supplier:  Restek
Capillary columns, Rtx®-1301

Capillair, Rtx®-1301, 1,50 µm, 0,53 mm, 60 m

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose columns for residual solvents, alcohols, oxygenates and volatile organic compounds.

Low to midpolarity phase; Crossbond® 6% cyanopropylphenyl/94% dimethyl polysiloxane

Temperature range: –20 to 280 °C

Suitable replacement for: DB-1301, DB-624, VF-1301ms, VF-624ms, CP-1301, ZB-624. Equivalent to USP G43 phase.

Specifications
  • Kolomtype:
    Capillair
  • Filmdikte:
    1,50 µm
  • Ø inw.:
    0,53 mm
  • Lengte:
    60 m
  • Fase:
    Rtx®-1301