Capillary columns, Rtx®-1301
Capillair, Rtx®-1301, 1,50 µm, 0,53 mm, 15 m
Catalogus # 568-0045
Leverancier: Restek
Ga naar:
Product Details & Documents
General purpose columns for residual solvents, alcohols, oxygenates and volatile organic compounds.
Low to midpolarity phase; Crossbond® 6% cyanopropylphenyl/94% dimethyl polysiloxane
Temperature range: –20 to 280 °C
Suitable replacement for: DB-1301, DB-624, VF-1301ms, VF-624ms, CP-1301, ZB-624. Equivalent to USP G43 phase.
Specificaties
- Kolomtype:Capillair
- Filmdikte:1,50 µm
- Ø inw.:0,53 mm
- Lengte:15 m
- Fase:Rtx®-1301



