Capillary columns, Rtx®-1301
Capillair, Rtx®-1301, 0,50 µm, 0,32 mm, 15 m
568-2306
: Restek
General purpose columns for residual solvents, alcohols, oxygenates and volatile organic compounds.
Low to midpolarity phase; Crossbond® 6% cyanopropylphenyl/94% dimethyl polysiloxane
Temperature range: –20 to 280 °C
Suitable replacement for: DB-1301, DB-624, VF-1301ms, VF-624ms, CP-1301, ZB-624. Equivalent to USP G43 phase.
- Kolomtype:Capillair
- Filmdikte:0,50 µm
- Ø inw.:0,32 mm
- Lengte:15 m
- Fase:Rtx®-1301
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



