Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
GC Columns, Rt-bDEXm™

GC Columns, Rt-bDEXm™

Capillair, 0,25 µm, 0,32 mm, 30 m
Catalogus # REST13101
Leverancier:   Restek
GC Columns, Rt-bDEXm™
Catalogus # REST13101
Leverancier:  Restek
GC Columns, Rt-bDEXm™

Capillair, 0,25 µm, 0,32 mm, 30 m

Price
883,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Separations of more than one hundred chiral compounds have been achieved using our unique DEX columns, and DEX columns continue to demonstrate stability after hundreds of temperature program cycles. Permethylated beta cyclodextrin added into 14% cyanopropylphenyl / 86% dimethyl polysiloxane.

Specificaties
  • Kolomtype:
    Capillair
  • Filmdikte:
    0,25 µm
  • Ø inw.:
    0,32 mm
  • Lengte:
    30 m
  • Seq:
    02