Capillary columns, Rtx®-Wax
Capillair, Rtx®-Wax, 1,00 µm, 0,32 mm, 30 m
Catalogus # 568-2238
Leverancier: Restek
Ga naar:
Product Details & Documents
General purpose columns for FAMEs, solvents, BTEX aromatics, flavour compounds, alcohols.
Polar phase; Crossbond® Carbowax® polyethylene glycol
Temperature range: 20 to 250 °C
Equivalent to USP G14, G15, G16, G20, G39 phases.
Specificaties
- Kolomtype:Capillair
- Filmdikte:1,00 µm
- Ø inw.:0,32 mm
- Lengte:30 m
- Fase:Rtx®-Wax
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



