Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Capillary columns, Rtx®-Wax

Capillair, Rtx®-Wax, 1,00 µm, 0,32 mm, 15 m
Catalogus # 568-2236
Leverancier:   Restek
Capillary columns, Rtx®-Wax
Catalogus # 568-2236
Leverancier:  Restek
Capillary columns, Rtx®-Wax

Capillair, Rtx®-Wax, 1,00 µm, 0,32 mm, 15 m

Price
520,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

General purpose columns for FAMEs, solvents, BTEX aromatics, flavour compounds, alcohols.

Polar phase; Crossbond® Carbowax® polyethylene glycol

Temperature range: 20 to 250 °C

Equivalent to USP G14, G15, G16, G20, G39 phases.

Specificaties
  • Kolomtype:
    Capillair
  • Filmdikte:
    1,00 µm
  • Ø inw.:
    0,32 mm
  • Lengte:
    15 m
  • Fase:
    Rtx®-Wax