Capillary columns, Rtx®-Wax
Capillair, Rtx®-Wax, 0,50 µm, 0,25 mm, 30 m
568-2230
: Restek
General purpose columns for FAMEs, solvents, BTEX aromatics, flavour compounds, alcohols.
Polar phase; Crossbond® Carbowax® polyethylene glycol
Temperature range: 20 to 250 °C
Equivalent to USP G14, G15, G16, G20, G39 phases.
- Kolomtype:Capillair
- Filmdikte:0,50 µm
- Ø inw.:0,25 mm
- Lengte:30 m
- Fase:Rtx®-Wax



