Capillary columns, Rtx®-Wax
Capillair, Rtx®-Wax, 0,25 µm, 0,25 mm, 30 m
Catalogus # 568-2222
Leverancier: Restek
Ga naar:
Product Details & Documents
General purpose columns for FAMEs, solvents, BTEX aromatics, flavour compounds, alcohols.
Polar phase; Crossbond® Carbowax® polyethylene glycol
Temperature range: 20 to 250 °C
Equivalent to USP G14, G15, G16, G20, G39 phases.
Specificaties
- Kolomtype:Capillair
- Filmdikte:0,25 µm
- Ø inw.:0,25 mm
- Lengte:30 m
- Fase:Rtx®-Wax



