Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Funnels with short stem

45 mm, 8 mm, 55 - 70 mm, 45 mm
Catalogus # 221-0004
Leverancier:   SciLabware
Funnels with short stem
Catalogus # 221-0004
Leverancier:  SciLabware
Funnels with short stem
Funnels with short stem

45 mm, 8 mm, 55 - 70 mm, 45 mm

Price
138,00 €
Log in voor beschikbaarheid
1 * 10 ST
Product Details & Documents

PYREX®, borosilicate glass

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls.

Specificaties
  • Trechter uitw. Ø:
    45 mm
  • Steel uitw. Ø:
    8 mm
  • Lengte steel:
    45 mm
  • Voor filter Ø:
    55 - 70 mm