Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Filter plates, CHROMAFIL® MULTI 96

Filter plates, CHROMAFIL® MULTI 96

CHROMAFIL® MULTI 96 filterplaat, PP, 0,45 µm poriegrootte, PTFE, 0,45 µm
Catalogus # MANA738661.M
Leverancier:   MACHEREY-NAGEL
Filter plates, CHROMAFIL® MULTI 96
Catalogus # MANA738661.M
Leverancier:  MACHEREY-NAGEL
Filter plates, CHROMAFIL® MULTI 96
Filter plates, CHROMAFIL® MULTI 96

CHROMAFIL® MULTI 96 filterplaat, PP, 0,45 µm poriegrootte, PTFE, 0,45 µm

Price
38,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

These 96-well filter plates are used for simultaneous filtration of 96 samples. The plates are readily adaptable to all common automated robotic systems or to the CHROMABOND® MULTI 96 vacuum manifold (available as accessory).

  • Compatible 96-well polypropylene plates (monoblock)
  • Available with different membranes and pore sizes
  • Economical by saving time and solvent

Cellulose mixed esters: Hydrophilic membrane with very low adsorption for aqueous or polar solutions.

Regenerated cellulose (RC): Hydrophilic membrane for aqueous and organic-aqueous liquids, i.e. polar and medium polar sample solutions.

PTFE: Hydrophobic polytetrafluoroethylene membrane for nonpolar liquids and gases; very resistant towards all kinds of solvents as well as acids and bases.

PE: Polyethylene filter element with greater pore sizes for large particulate matter.

Glass microfibre (GF): Inert glass fibre filter with nominal pore size of 1 μm allows higher flow rates than small pore filters; for solutions with high loads of particulate matter or for highly viscous solutions (e.g., soil samples, fermentation broths).

Specificaties
  • Poriëngrootte:
    0,45 µm
  • Omschrijving:
    CHROMAFIL® MULTI 96 filterplaat, PP, 0,45 µm poriegrootte
  • Materiaal:
    PTFE
  • Seq:
    06
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • CHROMABOND® MULTI 96 vacuum manifold for 96-well monoblocks with reservoir tank, 3 spacer pairs, vacuum gauge and control valve
    CHROMABOND® MULTI 96 vacuum manifold for 96-well monoblocks with reservoir tank, 3 spacer pairs, vacuum gauge and control valve
    MANA738630.M
    Log in voor beschikbaarheid
    1 * 1 KIT - 940,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.