Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Filter plates, CHROMAFIL® MULTI 96

Filter plates, CHROMAFIL® MULTI 96

CHROMAFIL® MULTI 96 filterplaat, PP, 1 µm poriegrootte, Glas microvezel, 1 µm
Catalogus # MANA738655.2M
Leverancier:   MACHEREY-NAGEL
Filter plates, CHROMAFIL® MULTI 96
Catalogus # MANA738655.2M
Leverancier:  MACHEREY-NAGEL
Filter plates, CHROMAFIL® MULTI 96
Filter plates, CHROMAFIL® MULTI 96

CHROMAFIL® MULTI 96 filterplaat, PP, 1 µm poriegrootte, Glas microvezel, 1 µm

Price
38,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

These 96-well filter plates are used for simultaneous filtration of 96 samples. The plates are readily adaptable to all common automated robotic systems or to the CHROMABOND® MULTI 96 vacuum manifold (available as accessory).

  • Compatible 96-well polypropylene plates (monoblock)
  • Available with different membranes and pore sizes
  • Economical by saving time and solvent

Cellulose mixed esters: Hydrophilic membrane with very low adsorption for aqueous or polar solutions.

Regenerated cellulose (RC): Hydrophilic membrane for aqueous and organic-aqueous liquids, i.e. polar and medium polar sample solutions.

PTFE: Hydrophobic polytetrafluoroethylene membrane for nonpolar liquids and gases; very resistant towards all kinds of solvents as well as acids and bases.

PE: Polyethylene filter element with greater pore sizes for large particulate matter.

Glass microfibre (GF): Inert glass fibre filter with nominal pore size of 1 μm allows higher flow rates than small pore filters; for solutions with high loads of particulate matter or for highly viscous solutions (e.g., soil samples, fermentation broths).

Documents

Specificaties
  • Poriëngrootte:
    1 µm
  • Omschrijving:
    CHROMAFIL® MULTI 96 filterplaat, PP, 1 µm poriegrootte
  • Materiaal:
    Glas microvezel
  • Seq:
    11
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • CHROMABOND® MULTI 96 vacuum manifold for 96-well monoblocks with reservoir tank, 3 spacer pairs, vacuum gauge and control valve
    CHROMABOND® MULTI 96 vacuum manifold for 96-well monoblocks with reservoir tank, 3 spacer pairs, vacuum gauge and control valve
    MANA738630.M
    Log in voor beschikbaarheid
    1 * 1 KIT - 940,00 €