Maatcilinders
25 ml, 0,5 ml, 170 mm, 0,5 ± ml
Catalog # 613-0918
Supplier: SciLabware
Jump to:
Product Details & Documents
Borosilicate glass, tall form, class B.
- With spout
- Graduations in high contrast white enamel
- Hexagonal bases on cylinders above 5 ml for greater stability
Certifications: BS 604, ISO 4788, DIN 12 680
Documents
Specifications
- Capaciteit:25 ml
- Hoogte:170 mm
- Indeling:0,5 ml
- Tolerantie:0,5 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



