Qualitative filter papers, high-purity
132, 320 mm
Catalogus # SARTFT-4-329-320
Leverancier: Sartorius
Qualitative filter papers, high-purity
Catalogus # SARTFT-4-329-320
Leverancier: Sartorius
Ga naar:
Product Details & Documents
These paper grades are used for analytical purposes that require a low ash content. They are essentially used for qualitative analyses.
Grades 292 and 292a are suitable for soil analyses because that are low in nitrogen. Grades 131 and 132 are used in phosphate or sodium determination.
Documents
Specificaties
- Nr:132
- Seq:56
- Maat:320 mm
- Filtratiesnelheid:55 s
- Cat. No.:SARTFT-4-329-320
- Milieu certificering:Renewable Energy Certificate
- Partikelretentie:5 - 7 µm
- Dikte:0,17 mm
- Environmentally Preferable:Lage impact op de fabricage
- Gewicht:80 g/m²
- Asgehalte:<0,02%



