Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Qualitative filter papers, technical, smooth, grade 6

Qualitative filter papers, technical, smooth, grade 6

6, 70 mm
Catalogus # SARTFT-3-312-070
   Lage impact op de fabricage
Leverancier:   Sartorius
Qualitative filter papers, technical, smooth, grade 6
Catalogus # SARTFT-3-312-070
Leverancier:  Sartorius
   Lage impact op de fabricage
Qualitative filter papers, technical, smooth, grade 6
Qualitative filter papers, technical, smooth, grade 6

6, 70 mm

Price
9,90 €
Log in voor beschikbaarheid
1 * 100 ST
Product Details & Documents

These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.

They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.

Fast rate of filtration, high wet strength. All-purpose filter papers; also recommended for malt and beer analysis or degassing; also suitable for coarser or gelatinous precipitates; for clarification of dried sugar beet shreds in sugar factories; essences; spirits.

Specificaties
  • Nr:
    6
  • Seq:
    02
  • Maat:
    70 mm
  • Filtratiesnelheid:
    15 s
  • Cat. No.:
    SARTFT-3-312-070
  • Milieu certificering:
    Renewable Energy Certificate
  • Barstweerstand, vochtig:
    30 kPa
  • Partikelretentie:
    10 - 13 µm
  • Dikte:
    0,17 mm
  • Environmentally Preferable:
    Lage impact op de fabricage
  • Gewicht:
    80 g/m²
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.