Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Qualitative filter papers, technical, smooth, grade 4 b

4 b, 150 mm
Catalogus # SARTFT-4-309-150
   Lage impact op de fabricage
Leverancier:   Sartorius
Qualitative filter papers, technical, smooth, grade 4 b
Catalogus # SARTFT-4-309-150
Leverancier:  Sartorius
   Lage impact op de fabricage
Qualitative filter papers, technical, smooth, grade 4 b
Qualitative filter papers, technical, smooth, grade 4 b

4 b, 150 mm

Price
44,00 €
Log in voor beschikbaarheid
1 * 100 ST
Product Details & Documents

These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.

They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.

Medium fast rate of filtration. Used for general laboratory filtration; essential oils; emulsions; essences; vinegar; extracts; yeasts; salt solutions; spirits; tinctures; water.

Specificaties
  • Nr:
    4 b
  • Seq:
    15
  • Maat:
    150 mm
  • Filtratiesnelheid:
    22 s
  • Cat. No.:
    SARTFT-4-309-150
  • Milieu certificering:
    Renewable Energy Certificate
  • Barstweerstand, vochtig:
    30 kPa
  • Partikelretentie:
    8 - 12 µm
  • Dikte:
    0,15 mm
  • Environmentally Preferable:
    Lage impact op de fabricage
  • Gewicht:
    75 g/m²