Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Dubbelspatel

Dubbelspatel

300 mm, 29×40 / 35×48 mm
Catalogus # 231-1286
Leverancier:   BOCHEM
Dubbelspatel
Catalogus # 231-1286
Leverancier:  BOCHEM
Dubbelspatel
Dubbelspatel

300 mm, 29×40 / 35×48 mm

Price
9,60 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Stainless steel 18/10.

  • With two reversed spoon ends
  • Handle Ø 5 mm
Specificaties
  • Lengte:
    300 mm
  • Seq:
    06
  • Lepelmaat:
    29×40 / 35×48 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.