PLOT columns, CP-PoraPLOT Amines
10,00 µm, 0,32 mm, 25 m
Catalogus # VARICP7591
Leverancier: VARIAN
Ga naar:
Product Details & Documents
CP-PoraPLOT Amines is a unique column specially designed for the high retention analysis of very volatile amines.
- Guaranteed performance for volatile amines providing ease-of-use
- Very high efficiency at temperatures above ambient for lower cost per analysis
- High sensitivity for amines and ammonia for accurate results
Temperature limits: -100 to 220/220 °C
Specificaties
- Filmdikte:10,00 µm
- Ø inw.:0,32 mm
- Lengte:25 m
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



