Capillary columns, CP-Select 624 CB
Capillair, CP-Select 624 CB, 3,00 µm, 0,53 mm, 30 m
Catalogus # VARICP7416
Leverancier: VARIAN
Ga naar:
Product Details & Documents
The CP-Select 624 CB is a highly reproducible version of the popular 624 phase and has 2-3 times lower bleed than conventional columns.
- Guaranteed for EPA volatiles with methods 524.2, 624 and 8015 for maximum confidence
- Excellent peak shape for polar and basic compounds for accurate results
- Specified by Pharmacopoeia Method V.3.3.9 for residual solvent analysis, providing compliancy
The Select 624 CB, a 6% cyanopropylphenyl, 94% dimethylsiloxane phase is synthesized and fully characterized to ensure maximum column-to-column reproducibility.
Specificaties
- Kolomtype:Capillair
- Filmdikte:3,00 µm
- Ø inw.:0,53 mm
- Lengte:30 m
- Seq:04
- Fase:CP-Select 624 CB



