Druppelflessen, Azlon®
250 ml, 168 mm, 60 mm
Catalogus # 215-0487
Leverancier: SciLabware
Ga naar:
Product Details & Documents
LDPE, doorschijnend.
- Closure features a captive sealing cap and nozzle can be cut to adjust flow rate
- Good chemical resistance
- Heat resistant up to +80 °C
With spouted dropper closure. Suitable for use as a dropping or wash bottle.
Documents
AZLOBGE814PNC_TDS_EN AZLOBGE828PNC_TDS_eN
Technische fiche
Specificaties
- Ø uitw.:60 mm
- Capaciteit:250 ml
- Hoogte:168 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



