Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Cryodozen B40/D40

rood, 130×130×90/95 mm
Catalog # 211-0534
Supplier:   GLW
Cryodozen B40/D40
Catalog # 211-0534
Supplier:  GLW
Cryodozen B40/D40
Cryodozen B40/D40

rood, 130×130×90/95 mm

Price
7,86 €
Log in for availability
1 * 1 ST
Product Details & Documents

Cryoboxes, PP, natural or coloured, without divider.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Without drainage holes in base for catching drips or store fluids (leakproof only at bottom up to 40 mm)
  • For light sensitive samples please choose the colour Black/black

The boxes comes without compartments, in addition they can be used with GLW dividers for individual configuration.They are suitable to store non standardised tubes, stone samples, small items and more. Inner dimension of the box: 124×124 mm, outer dimension of the box: 130×130 mm.

D40-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 0 up to 10 mm
D60-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 7 mm
D70-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 30 up to 35 mm
D90-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 45 up to 50 mm.

Specifications
  • Uitw. b×d×h:
    130×130×90/95 mm
  • Kleur:
    rood
Accessories

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • GLWAL10
    Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    Log in for availability
    1 * 20 ST - 8,75 €

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • 211-0349
    Dividers, PP, natural, length 121 mm, height 27 mm
    Log in for availability
    1 * 1 ST - 0,43 €

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • GLWAZP66
    Dividers, PP, natural, 6×6 compartments 19×19 mm
    Log in for availability
    1 * 10 ST - 4,37 €

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • 211-0538
    5×5 vakjes van 24×24 mm
    Log in for availability
    1 * 1 ST - 1,97 €

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • 211-0537
    Divider, cardboard, natural, 10×10, compartments size 11,6×11,6 mm
    Log in for availability
    1 * 1 ST - 1,97 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.