Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Cryodozen B40/D40

zwart/zwart, 130×130×45/55 mm
  479-1513
 :   GLW
Cryodozen B40/D40
  479-1513
 :  GLW
Cryodozen B40/D40
Cryodozen B40/D40

zwart/zwart, 130×130×45/55 mm

 
7,14 €
   
1 * 1 ST
 

Cryoboxes, PP, natural or coloured, without divider.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Without drainage holes in base for catching drips or store fluids (leakproof only at bottom up to 40 mm)
  • For light sensitive samples please choose the colour Black/black

The boxes comes without compartments, in addition they can be used with GLW dividers for individual configuration.They are suitable to store non standardised tubes, stone samples, small items and more. Inner dimension of the box: 124×124 mm, outer dimension of the box: 130×130 mm.

D40-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 0 up to 10 mm
D60-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 7 mm
D70-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 30 up to 35 mm
D90-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 45 up to 50 mm.

 
  • Uitw. b×d×h:
    130×130×45/55 mm
  • Kleur:
    zwart/zwart
Accessories

 

  •  
    Omschrijving
     
     
  • GLWAL10
    Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
       
    1 * 20 ST - 8,75 €

 

  •  
    Omschrijving
     
     
  • 211-0349
    Dividers, PP, natural, length 121 mm, height 27 mm
       
    1 * 1 ST - 0,43 €

 

  •  
    Omschrijving
     
     
  • GLWAZP66
    Dividers, PP, natural, 6×6 compartments 19×19 mm
       
    1 * 10 ST - 4,37 €

 

  •  
    Omschrijving
     
     
  • 211-0538
    5×5 vakjes van 24×24 mm
       
    1 * 1 ST - 1,97 €

 

  •  
    Omschrijving
     
     
  • 211-0537
    Divider, cardboard, natural, 10×10, compartments size 11,6×11,6 mm
       
    1 * 1 ST - 1,97 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.