Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Cryodozen B40/D40

Cryodozen B40/D40

groen, 130×130×45/55 mm
Catalogus # 211-0527
Leverancier:   GLW
Cryodozen B40/D40
Catalogus # 211-0527
Leverancier:  GLW
Cryodozen B40/D40
Cryodozen B40/D40

groen, 130×130×45/55 mm

Price
6,78 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Cryoboxes, PP, natural or coloured, without divider.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Without drainage holes in base for catching drips or store fluids (leakproof only at bottom up to 40 mm)
  • For light sensitive samples please choose the colour Black/black

The boxes comes without compartments, in addition they can be used with GLW dividers for individual configuration.They are suitable to store non standardised tubes, stone samples, small items and more. Inner dimension of the box: 124×124 mm, outer dimension of the box: 130×130 mm.

D40-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 0 up to 10 mm
D60-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 7 mm
D70-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 30 up to 35 mm
D90-series
Empty box, without divider. Bottom part of the box – height 45 mm / Lid - height 45 up to 50 mm.

Documents

Specificaties
  • Uitw. b×d×h:
    130×130×45/55 mm
  • Kleur:
    groen
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    GLWAL10
    Log in voor beschikbaarheid
    1 * 20 ST - 8,75 €

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Dividers, PP, natural, length 121 mm, height 27 mm
    Dividers, PP, natural, length 121 mm, height 27 mm
    211-0349
    Log in voor beschikbaarheid
    1 * 1 ST - 0,43 €

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Dividers, PP, natural, 6×6 compartments 19×19 mm
    Dividers, PP, natural, 6×6 compartments 19×19 mm
    GLWAZP66
    Log in voor beschikbaarheid
    1 * 10 ST - 4,37 €

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • 5×5 vakjes van 24×24 mm
    5×5 vakjes van 24×24 mm
    211-0538
    Log in voor beschikbaarheid
    1 * 1 ST - 1,97 €

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Divider, cardboard, natural, 10×10, compartments size 11,6×11,6 mm
    Divider, cardboard, natural, 10×10, compartments size 11,6×11,6 mm
    211-0537
    Log in voor beschikbaarheid
    1 * 1 ST - 1,97 €