Kroezen
45 ml, 45×39 mm, 1,0 mm
Catalogus # NICK306
Leverancier: NICKEL ELECTRO
Ga naar:
Product Details & Documents
These crucibles and lids are made of zirconium.
Ordering information: Lids need to be ordered separately.
Specificaties
- Ø×h:45×39 mm
- Capaciteit:45 ml
- Seq:07
- Dikte:1,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



