Kroezen
35 ml, 40×40 mm, 1,0 mm
Catalogus # NICK304
Leverancier: NICKEL ELECTRO
Ga naar:
Product Details & Documents
These crucibles and lids are made of zirconium.
: Lids need to be ordered separately.
Specificaties
- Ø×h:40×40 mm
- Capaciteit:35 ml
- Seq:05
- Dikte:1,0 mm



