Kroezen
30 ml, 38×38 mm, 1,0 mm
Catalog # NICK303
Supplier: NICKEL ELECTRO
Aller à :
Product Details & Documents
These crucibles and lids are made of zirconium.
Informations de commande: Lids need to be ordered separately.
Spécifications
- Ø×h:38×38 mm
- Capaciteit:30 ml
- Seq:04
- Dikte:1,0 mm



