Kroezen
25 ml, 35×35 mm, 1,0 mm
Catalogus # NICK302
Leverancier: NICKEL ELECTRO
Ga naar:
Product Details & Documents
These crucibles and lids are made of zirconium.
: Lids need to be ordered separately.
Specificaties
- Ø×h:35×35 mm
- Capaciteit:25 ml
- Seq:03
- Dikte:1,0 mm



