Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Maatcilinders

Maatcilinders

2000 ml, 20,0 ml, 535 mm, 20 ± ml
Catalogus # 612-0433
Leverancier:   SciLabware
Maatcilinders
Catalogus # 612-0433
Leverancier:  SciLabware
Maatcilinders
Maatcilinders

2000 ml, 20,0 ml, 535 mm, 20 ± ml

Price
85,40 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

PMP (TPX®), transparent, tall form, autoclavable, class B.

  • Hexagonal base with non-slip, anti-suction feature, spout, excellent chemical resistance, no meniscus to confuse readings
  • Recycling codes and batch code on each cylinder
  • Autoclavable - Does not affect accuracy

Note: The product is suitable for lab washing machines, however, a temperature of below 60°C should be used to prevent damage.

Certificeringen: ISO 6706

Specificaties
  • Capaciteit:
    2000 ml
  • Hoogte:
    535 mm
  • Indeling:
    20,0 ml
  • Tolerantie:
    20 ± ml