Maatcilinders
10 ml, 0,2 ml, 140 mm, 0,2 ± ml
612-0426
PMP (TPX®), transparent, tall form, autoclavable, class B.
- Hexagonal base with non-slip, anti-suction feature, spout, excellent chemical resistance, no meniscus to confuse readings
- Recycling codes and batch code on each cylinder
- Autoclavable - Does not affect accuracy
Note: The product is suitable for lab washing machines, however, a temperature of below 60°C should be used to prevent damage.
: ISO 6706
- Capaciteit:10 ml
- Hoogte:140 mm
- Indeling:0,2 ml
- Tolerantie:0,2 ± ml



