Double spatulas, micro, with flat ends, SP Bel-Art
Tapered ends, tapered to 0,8 mm, 184 mm, 50 mm, 7,9 mm, bruin
Catalogus # BELAH367040000
Leverancier: Bel-Art Products, a Part of SP
Double spatulas, micro, with flat ends, SP Bel-Art
Catalogus # BELAH367040000
Leverancier: Bel-Art Products, a Part of SP
Ga naar:
Product Details & Documents
Stainless steel coated with Fluo-Kem® Teflon® FEP.
- With flat ends (7,9×50 mm)
- Complies with FDA regulations governing direct food contact applications
- Available with straight or tapered blade
Specificaties
- Kleur:bruin
- Omschrijving:Tapered ends, tapered to 0,8 mm
- Lengte:184 mm
- Seq:03
- Breedte blad:7,9 mm
- Lengte blad:50 mm



