Cryodozen B77
7×7, natuur, 130×130×90/95 mm
GLWAB97
: GLW
PP, natural or coloured.
- Autoclavable up to +121 °C and use in freezer down to –90 °C
- The included clear lid offers a view of the contents without opening the cryo-box
- Drainage holes in base for easy opening the box at low temperatures
- For light sensitive samples please choose the colour Black/Black
Suitable for 49 samples, arranged in 7×7 compartments with 16,5 mm diameter.
B47-Series:
Designed for 3 ml up to 7 ml sample-vials, mini-vials and test tubes. Generic tube size up to 55 mm height and 16,5 mm diameter.
B67-Series:
Designed for 3 ml up to 6 ml sample-vials, mini-vials and test tubes. Designed for 3 ml up to 6 ml sample-vials, mini-vials and test tubes. Generic tube size up to 52 mm height and 16,5 mm diameter.
B77-Series:
Designed for 8 ml up to 11 ml sample-vials and test tubes. Generic tube size up to 80 mm height and 16,5 mm diameter.
B97-Series:
Designed for 10 ml up to 14 ml sample vials and test tubes. Generic tube size up to 95 mm height and 16,5 mm diameter.
- Compartimenten:7×7
- Uitw. b×d×h:130×130×90/95 mm
- Kleur:natuur
- Seq:22



