Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
 

Cryodozen B72

9×9, blauw, 130×130×45/55 mm
Catalogus # 211-0508
Leverancier:   GLW
Cryodozen B72
Catalogus # 211-0508
Leverancier:  GLW
Cryodozen B72
Cryodozen B72

9×9, blauw, 130×130×45/55 mm

Price
7,68 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Cryoboxes made of PP, natural or coloured.

  • Autoclavable up to +121°C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryo-box
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour black/black

Designed for 1,5 and 2 ml test tubes, Eppendorf Safe-Lock®, cryotubes, sample vials, microcentrifuge tubes 3810X and flex-tubes generic tube size up to 55 mm height and 12,5 mm diameter. Suitable for 81 samples, arranged in 9×9 compartments with 12,5 mm diameter.

B50-Series:
Designed for 1,5 and 2 ml test tubes, Eppendorf Safe-Lock®, cryotubes, sample vials, microcentrifuge tubes 3810X and flex-tubes. Generic tube size up to 55 mm height and 12,5 mm diameter.
B69-Series:
Designed for 1,5 and 2 ml test tubes, Eppendorf Safe-Lock®, cryotubes, sample vials, microcentrifuge tubes 3810X and flex-tubes. Generic tube size up to 52 mm height and 12,5 mm diameter.

B80-Series:
Designed for 3,6 mm tubes. Generic tube size up to 80 mm height and 12,5 mm diameter.
B99-Series:
Designed for 5 ml tubes. Generic tube size up to 95 mm height and 12,5 mm diameter.

Specificaties
  • Compartimenten:
    9×9
  • Uitw. b×d×h:
    130×130×45/55 mm
  • Kleur:
    blauw
Accessories

Productinformatie

  • Catalogus #
    Beschikbaarheid
    Price
  • Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    GLWAL10
    Log in voor beschikbaarheid
    1 * 20 ST - 8,75 €