Bestelling invoeren
Belgium
Orders LinkContactUsLinkComponent
Cryodozen B72

Cryodozen B72

9×9, natuur, 130×130×45/55 mm
Catalog # 211-0507
Supplier:   GLW
Cryodozen B72
Catalog # 211-0507
Supplier:  GLW
Cryodozen B72
Cryodozen B72

9×9, natuur, 130×130×45/55 mm

Price
9,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Cryoboxes made of PP, natural or coloured.

  • Autoclavable up to +121°C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryo-box
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour black/black

Designed for 1,5 and 2 ml test tubes, Eppendorf Safe-Lock®, cryotubes, sample vials, microcentrifuge tubes 3810X and flex-tubes generic tube size up to 55 mm height and 12,5 mm diameter. Suitable for 81 samples, arranged in 9×9 compartments with 12,5 mm diameter.

B50-Series:
Designed for 1,5 and 2 ml test tubes, Eppendorf Safe-Lock®, cryotubes, sample vials, microcentrifuge tubes 3810X and flex-tubes. Generic tube size up to 55 mm height and 12,5 mm diameter.
B69-Series:
Designed for 1,5 and 2 ml test tubes, Eppendorf Safe-Lock®, cryotubes, sample vials, microcentrifuge tubes 3810X and flex-tubes. Generic tube size up to 52 mm height and 12,5 mm diameter.

B80-Series:
Designed for 3,6 mm tubes. Generic tube size up to 80 mm height and 12,5 mm diameter.
B99-Series:
Designed for 5 ml tubes. Generic tube size up to 95 mm height and 12,5 mm diameter.

Specifications
  • Compartimenten:
    9×9
  • Uitw. b×d×h:
    130×130×45/55 mm
  • Kleur:
    natuur
Accessories

Product Information

  • Catalog #
    Omschrijving
    Availability
    Price
  • GLWAL10
    Etikethouder, transparant, PP, met 20 papieren etiketten, 34 × 100 mm
    Log in for availability
    1 * 20 ST - 8,75 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.